Boardwalk® Cold Cup Straw Slot Lids, Fits 9 oz. Squat/12 oz PET Cups, Crystal Clear, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Complete your cold beverage dispensing station with these affordably priced, snug-fitting lids. Top X-slot accommodates most standard drinking straws. Flat design simplifies dispensing.
PRICE
$2.94
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Cold Beverage Lids |
| Capacity | 9, 12 oz |
| Made in the USA | No |
| Material | Plastic |
| Package Quantity | 100 |
| Description | Crystal-Clear Cold Cup Straw-Slot Lid |
| Color | Clear |
| Manufacturers Part Number | BWKPET912STRAWPK |
| Fits | 9, 12 oz Cold Cups |
| Shape | Round |
| Brand | Boardwalk |