Boardwalk® Hot Cup Lids, Fits 8 oz Cups, White, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
Sturdy hot cup lids lock tightly to prevent spills on the go. Designed to fit Boardwalk® Convenience Pack Paper Hot Cups, as well as other Boardwalk® Paper Hot Cups. Great for sipping hot beverages on the go. It is made up of Polystyrene. Wrapped in sleeves for sanitation and easy transport from the stock room to the beverage counter
PRICE
$37.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Cup Lids-Hot Cup |
| Capacity | 8 oz |
| Made in the USA | No |
| Material | Plastic |
| Package Quantity | 1000 |
| Color | White |
| Manufacturers Part Number | BWKHOTWH8 |
| Fits | Fits 8 oz. Hot Cups |
| Brand | Boardwalk |