Vegware Hot Cup Sleeves, Compostable, Fits 12-16 oz. 89-Series Cups, Kraft, 1000/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Card clutch to fit Vegware's hot cups. Practical and stylish. An extra sleeve layer for heat protection. Made from sustainably-sourced board. Award-winning quality by Vegware, made from plants. Made from recyclable materials.
PRICE
$89.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Cup Sleeves |
| Made in the USA | No |
| Package Quantity | 1000 |
| Description | Hot Cup Sleeves |
| Color | Brown |
| Manufacturers Part Number | Q2 |
| For Use With | Vegware 89-Series Hot Cups |
| Fits | 12, 16 oz. Hot Cups |
| Brand | Vegware |