Sturdy hot cup lids lock tightly to prevent spills on the go. Designed to fit Boardwalk® Convenience Pack Paper Hot Cups, as well as other Boardwalk® Paper Hot Cups. Fits snugly around the rim of the Boardwalk® cups to ensure hot drinks stay inside until they are ready to be sipped. Packed with wrapped sleeves for sanitation and easy transport from the stock room to the beverage counter or preparation area.
Boardwalk® Deerfield Hot Cup Lids, Fits 10 - 20 oz Cups, White, Plastic, 50/Pack, 20 Packs/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$64.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Hot/Cold Beverage Lids |
| Capacity | 10-20 oz |
| Made in the USA | No |
| Material | Plastic |
| Package Quantity | 1000 |
| Color | White |
| Manufacturers Part Number | BWKDEERHLIDW |
| Fits | 10 - 20 oz Boardwalk® Deerfield® Hot Cups |
| Shape | Round |
| Brand | Boardwalk |