Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exair

Model # :WBB915382

MPN #: 3903

Exair 3903, Hot Muffler For 2-40 SCFM, 1/4" NPT Female

Product Description
EXAIR's Vortex Tubes are a low cost, reliable, maintenance free solution to a variety of industrial spot cooling problems. Using an ordinary supply of compressed air as a power source, vortex tubes create two streams of air, one hot and one cold, with no moving parts. Temperatures ranging from -50° to +260°F (-46° to +127°C), flows and refrigeration are adjustable over a wide range using the control valve.

EXAIR Vortex Tubes are constructed of stainless steel. The wear resistance of stainless steel, as well as its resistance to corrosion and oxidation, assures that EXAIR Vortex Tubes will provide years of reliable, maintenance-free operation.

Applications

  • Cooling electronic controls
  • Cooling machining operations
  • Cooling CCTV cameras
  • Setting hot melts
  • Cooling soldered parts
  • Cooling gas samples
  • Electronic component cooling
  • Cooling heat seals
  • Cooling environmental chambers
Advantages

  • No moving parts
  • No electricity or chemicals
  • Small, lightweight
  • Low cost
  • Maintenance free
  • Instant cold air
  • Durable - stainless steel
  • Adjustable temperature
  • Interchangeable generators


PRICE
$74.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Male/Female ThreadFemale
Package TypeBox
DescriptionHot Muffler For 2-40 SCFM
Manufacturers Part Number3903
Air Inlet Thread Size (NPT)1/4" in
Max PSIG250 psig
BrandExair