Dixie Hot Paper Cups, 10 Oz., 50/Pack, White/Nature Design
Write a Review
|
Questions & Answers (0)
Product Description
Bring a contemporary look to your hot beverage service with paper cups featuring the eye-catching Pathways design that is based on nature's beauty. Ideal for samples and espresso drinks. Cups are poly-lined to protect against soak-through and offer durable sidewall strength. Hot cups are compostable in commercial composting facilities.
PRICE
$75.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Nature Design |
| Type | Hot/Cold Beverage Cups |
| Capacity | 10 oz |
| Material | Paper |
| Package Quantity | 50 |
| Description | Hot Paper Cups |
| Color | White |
| Manufacturers Part Number | DXE2340PATHPK |
| Brand | Dixie |