Serve hot drinks a stress-free and sustainable way. The moisture-blocking lining protects against leaky seams and soak-through. Serve coffee, tea or hot chocolate that exceeds your customers' expectations. Whether you're in the foodservice industry, managing an office or planning an event, Solo paper hot cups offer a beverage serving solution you can count on. Pair with a compatible lid for a leak-resistant combo.
DART® SCC376W, Polycoated Paper Cups, 6 oz. 50/Pack, 20/Pkgs. Carton
Write a Review
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$109.95was $139.95
Save $30.00 (21%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Hot/Cold Beverage Cup |
| Capacity | 6 oz |
| Material | Paper |
| Package Quantity | 1000 |
| Description | Polycoated Paper Cup |
| Manufacturers Part Number | SCC376W |
| Brand | Dart |