Eco-Products® Hot Paper Cups, World Art, 10 Oz. Plant-Based Resin Inner Lining
Write a Review
|
Questions & Answers (0)
Product Description
Eco Products Hot Paper Cups, World Art, 10 Oz., Plant-Based Resin Inner Lining, 50/Pk, 20Pk/Ct, Orange
Hot drink cups offer a PLA inner lining to ensure a leak-proof seal without the use of conventional plastic. Lining is made of a plant-based resin. Smooth rolled rim ensures comfortable use and a secure lid fit. The exterior design features a map of the world with the land masses in white. Cups are made from renewable resources including paper, and with an inner lining made with Ingeo biopolymer, a natural plastic made from corn. BPI certification verifies that environmental claims have been validated by an objective organization. Paper hot cups are not recommended for microwaves. 20 packages of 50 cups, total of 1000 cups/carton.
Hot drink cups offer a PLA inner lining to ensure a leak-proof seal without the use of conventional plastic. Lining is made of a plant-based resin. Smooth rolled rim ensures comfortable use and a secure lid fit. The exterior design features a map of the world with the land masses in white. Cups are made from renewable resources including paper, and with an inner lining made with Ingeo biopolymer, a natural plastic made from corn. BPI certification verifies that environmental claims have been validated by an objective organization. Paper hot cups are not recommended for microwaves. 20 packages of 50 cups, total of 1000 cups/carton.
PRICE
$165.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | World Art Design |
| Type | Hot/Cold Beverage Cups |
| Capacity | 10 oz |
| Material | Paper/Resin |
| Package Quantity | 1000 |
| Description | Hot Paper Cups, Plant-Based Resin Inner Lining |
| Color | Orange |
| Manufacturers Part Number | ECOEPBHC10WA |
| Brand | Eco-Products |
Compliance & Certifications
| Certifications | BPI Certified |