Dixie® Paper Hot Drink Cups, 10 oz, White, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
Designed to heat-up your beverage sales, the Dixie® Paper Hot Cup is the foundation of our cup portfolio. Dixie Paper Hot Cups provide an upscale image at an economical cost for specialty hot beverages. These paper hot cups are durable with a polylined coating that keeps liquids from soaking through. Perfect for espresso, coffee and other hot beverages. Simply white design- a classic look. Dome and drink-through lids available. Dixie® hot cups are made from materials which can tolerate and have been tested with hot liquid up to 212 degrees F, the temperature at which water boils. no tests have been performed with liquids over 212 degrees F.
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10 oz. |
Product Details
| Style | White |
| Type | Hot/Cold Beverage Cups |
| Capacity | 10 oz |
| Made in the USA | Yes |
| Material | Paper |
| Package Quantity | 1000 |
| Color | White |
| Manufacturers Part Number | 2340W |
| Brand | Dixie |