Model # :WBB0113294
MPN #: DL3141
"Hot Rush" Pallet Corner Labels, 3"L x 10"W, Fluorescent Orange, Roll of 500
Write a Review
|
Questions & Answers (0)
Product Description
Boldly display instructions and warnings with pressure sensitive labels. These labels are designed to wrap around the edge of a load, so instructions are able to be read on two sides. They come with stock silicone coated release paper backing. There are 500 labels in a roll.
PRICE
$44.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 10 in |
| Weight | 3 lbs |
| Basis Weight | 54 lbs |
| Tensile Strength | 26 psi |
Product Details
| Type | Pallet Corner Label |
| Labels per Roll | 500 |
| Color | Orange |
| Material | Semi-Gloss Paper |
| Package Quantity | 1 roll |
| Manufacturers Part Number | DL3141 |
| Backing | Paper |
| Adhesive | Latex |
| Temperature | -64° - 220°F |
| Text | Hot Rush |
| Brightness | 90% |