- Professional quality Honda GX390 engine with electric start drives the pump. A 55AH Marine battery is included
- Direct drive system connects the engine to the pump for a compact and efficient power transfer
- Commercial grade General triplex pump featuring die-cast body, forged brass manifold, one-piece plungers, thermal release valve and improved heat dissipation
- External unloader provides superior cooling and versatility to further enhance pump life
- Heating coil is ignited by a 12v Becker that is fueled with diesel
- The burner can be turned off and controlled with the adjustable thermostat that can be set up to 93°/200°F with an output of 330,000 BTU
- Commercial grade accessories included are a 50 foot high-pressure hose, spray gun wand assembly, and five spray nozzles
- Powder coated steel frame with four 13" flat free tires for stability and to handle rough terrain. Roll cage design protects the components while allowing easy access to use or maintain
- A lift point is built into the frame to allow the use of a crane to lift it onto a truck or trailer
- Frame includes mounting brackets for quick installation onto trucks or trailers by removing the wheels
BE Power Hot Water Pressure Washer, Honda GX390, 4000 PSI, 4 GPM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$5,799.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 500 lbs |
| Hose Inside Diameter | 3/8 in |
| Hose Length | 50 ft |
Product Details
| Type | Pressure Washer |
| Drive | Direct |
| Horsepower | 13 HP |
| Series | Commercial |
| Wheel Type | Flat-Free |
| Max PSI | 4000 psi |
| Start Type | Electric |
| Water Type | Hot |
| Thermal Relief Valve | Yes |
| Max Gallons per Minute | 4 gal/min |
| Fuel Tank Capacity | 1.6 gal |
| Electric Start | Yes |
| Mobile or Stationary | Mobile |
| Manufacturers Part Number | HW4013HG |
| Engine/Motor Type | Gas |
| Brand | BE Power |