Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honda

Model # :WB501214

MPN #: SH40004HH

HOT-2-GO SH40004HH 4000PSI 13.0HP 3.5GPM Gas Diesel Hot Water Pressure Washer W/Honda GX390 Engine

Product Description
HOT-2-GO SH40004HH HOT-2-GO® Heated Pressure Washer, 4000 PSI, 3.5 GPM

The SH Series is a highly portable machine with a small footprint, ideal for use where electric power is not available. The industry trusted Electric-Start GX390 Honda engine provides power to the pump and thermostatically controlled 12 VDC Beckett burner. An optional down-stream injector gives the user hot soap control from the gun. The STAINLESS STEEL wrapped 1/2" SCH 80 steel coil heats the water up to 250F. You will experience extended burner run time with the large 8.0 gallon diesel tank. The rugged powder coated frame has a lift point, integrated hose hooks and a big pneumatic wheel kit is included for portability. The machine is complete with gun / wand, 50' high pressure hose, quick connect nozzles and adjustable thermostat.

Requires group 24 / 550 CCA battery, not included.

Features:
  • 3600 PSI / 3.5 GPM Triplex Pump
  • Electric-Start GX390 Engine
  • Large 8-Gallon Diesel Tank for Extended Run Time
  • Includes 50' Hose, Gun, Wand and Spray Tips
  • Includes Large 13" Turf Tires for Easy Portability
  • Requires G24 550CCA Battery
  • Adjustable Thermostat, Up to 250°F Wet Steam
  • Gas Engine / Diesel Fired
  • 50-State CARB Compliant
PRICE
$7,125.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight380 lbs
Wheel Diameter13 in
Hose Inside Diameter3/8 in
Hose Length50 ft

Product Details

DriveDirect
Max Temperature250°F °F
Max PSI4000 psi
Start TypeRecoil
Manufacturers Part NumberSH40004HH
Pump TypeTriplex
Engine/Motor TypeGas/Diesel
BrandHonda
TypePressure Washer
Horsepower13.0 HP
Wheel TypeTurf-Tires
Water TypeHot
Max Gallons per Minute3.5 gal/min
Fuel Tank Capacity1.6(Gas), 8.0(Diesel) gal
Electric StartYes
Voltage12(DC) V
Mobile or StationaryMobile
Engine Displacement389 cm³
Engine SeriesGX390 W/Oil Alert

Warranty

Warranty1 yr

Compliance & Certifications

CARB CompliantYes