Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jackson

Model # :WBB393557

MPN #: 4008600A

Jackson® 4008600A Professional Tools 5/8" X 50' Hot Water Rubber Garden Hose

Product Description
Jackson® Professional Tools 5/8" X 50' Hot Water Rubber Garden Hose

This garden hose is for use with hot water in cleaning applications or job sites. Designed for maximum performance up to 160 degrees and 100 PSI operating temperature and pressure. The choice to make when hot water is used!

Features
  • 50 FT length and 5/8 inch diameter for convenience
  • Brass coupling is long lasting, and crush proof
  • Heavy duty rubber material is durable and long lasting
  • Manufactured in the USA
PRICE
$92.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5/8 in
Hose Diameter5/8 in
Hose Length50 ft

Product Details

StyleHot Water
TypeGarden Hose
MaterialHeavy-Duty Rubber
DescriptionHot Water
Manufacturers Part Number4008600A
BrandJackson