Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Protex Safe

Model # :WBB2137525

MPN #: BG-34

Protex Hotel & Personal Laptop Safe With Electronic Lock BG-34 14-1/4" x 13-1/4" x 12-7/8" Beige

Product Description
Overview:
  • 1/4" thick solid steel-plate door
  • 2 motorized active round locking-bolts, 3/4" in diameter
  • Electronic keypad for easy programming, code (1-6 digits)
  • Bright LCD display (Backlit)
  • 4 pre-drilled anchor holes (Bottom)
  • Mechanical key override
  • Battery operated - 4 "AA" batteries included

Specifications:
  • Exterior Dimensions: 14-1/4" (W) x 12-7/8" (H) x 13-1/4" (D)
  • Interior Dimensions: 14-1/8" (W) x 12-3/8" (H) x 10-5/8" (D)
  • Door Clearance: 10" (W) x 11" (H)
  • Door Thickness: 1/4" solid steel plate
  • Cubic Feet: 1.07
  • Weight: 46 Lbs.
PRICE
$269.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-1/4 in
Depth13-1/4 in
Height12-7/8 in
Inside Width14-1/8 in
Inside Depth10-5/8 in
Inside Height12-3/8 in
Weight46 lbs

Product Details

Lock TypeElectronic Keypad Lock
TypeHotel Residential Safe
ColorTan
Door TypeAutomatic
StyleHotel Personal Electronic Safe
Capacity1.07 ft³
Number of Doors1
MaterialSteel
Package Quantity1
Manufacturers Part NumberBG-34
Keyed Lock TypeKeyed Different
BrandProtex Safe

Compliance & Certifications

Fire RatingNon-Fire Rated