Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Crescent

Model # :WBB3192053

MPN #: IUC1DMPLCRM

Crescent® Railworks Mesh Panel Lockable Storage, 36-3/4"W x 22-1/2"D x 23-3/16"H, Orange

Product Description
Crescent's® Mesh Panel Lockable Storage features gauged steel mesh. This design allows users to easily see and access tools, eliminating the frustration of searching through enclosed spaces. Additionally, the mesh panels enable the insertion of prongs for hanging extra tools on the outside, maximizing your effective storage area while maintaining top-tier security. Elevate your workflow with this perfect blend of convenience and security.

Features:
  • Reinforced steel walls crafted from 18+ gauge steel providing a barrier against theft and tampering
  • Designed to wrap around RAILWORKS industrial utility carts to provide additional durability and security
  • Center shelf provides additional enclosed storage and can serve as a convenient charging station for power tools and other electronics
  • Powdered coated steel resists corrosion and rust for a long lasting performance
  • Integrated Site-Vault™ locking mechanism features a recessed lock housing with an "easy check" feature ensures contents are safely secured
  • Quick and easy assembly
  • Mesh panel design keeps your valuable tools and supplies in plain sight but safely out of reach from unauthorized personnel


PRICE
$485.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36-3/4 in
Depth22-1/2 in
Height23-3/16 in
Inside Width36-11/16 in
Inside Depth22-3/8 in
Inside Height22-5/16 in
Weight36.4 lbs

Product Details

Assembly RequiredYes
Lock TypeRecessed Lock
TypeSecurity Storage Box
Number of Adjustable Shelves0
ColorOrange
Door TypeRight Hinged Door
SeriesRailworks
Handle TypePull Handle
StyleRecessed Lock
Number of Doors1
MaterialSteel
Number of Compartments2
Package Quantity1
Manufacturers Part NumberIUC1DMPLCRM
Number of Fixed Shelves1
BrandCrescent

Warranty

Warranty3