- Drop safe adopts a superior steel plate door (1/2" Thk.) to prevent from drilling, punching and prying
- Reinforced, 5 x (1-1/8"dia.) active bolt-lock mechanism for extra security
- Safe comes standard with electronic lock
- 4 pre-drilled holes for anchoring
- Rear drop chute
- Face plate of chute: 10-1/4" x 5-1/2"
- Electrostatic powder-coat with fine anti-corrosion and rustproof materials are applied for durability
- 1/4" thick hard-plate to protect lock from drilling
- Saw-tooth baffle is installed inside safe to prevent fishing from drop slot
- Recommended maximum size of envelope for a clear drop is: 4-3/4" x 9-1/2"
Protex Through-the-Wall Depository Safe With Drop Chute & Electronic Lock FD-2014LS 14" x 14" x 20"
|
Questions & Answers (0)
Product Description
Overview:
PRICE
$659.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 14 in |
| Height | 20 in |
| Inside Width | 13-3/4 in |
| Inside Depth | 11 in |
| Inside Height | 19-3/4 in |
| Weight | 103 lbs |
Product Details
| Lock Type | Electronic Keypad Lock |
| Type | Front Loading Drop Safe |
| Color | Gray |
| Door Type | Right HInged Door |
| Deposit Type | Adjustable Chute |
| Style | Through-the-Wall Depository Safe |
| Capacity | 1.71 ft³ |
| Number of Doors | 1 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | FD-2014LS |
| Brand | Protex Safe |