- Household Extension Cord - Cord too short? No Problem! Sunlite® household extension cords help you reach the outlet when the cord won't. Features three 2-prong polarized outlets
- 12-Foot Length - Long 12-foot length helps you reach farther when than the original cords allow
- Tamper Resistant - Built-in tamper guard shutters can be switched open or closed when not in use making them safe for use around children and pets
- UL Listed - Tested to meet UL's rigorous safety and quality standards
Sunlite® Household Extension Cord, 16/3 Gauge, 13A, 125V, 12'L, Brown
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$10.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7/8 in |
| Height | 1 in |
| Weight | 0.6 lbs |
| Cord Length | 12 ft |
| Gauge | 16/2 ga |
Product Details
| Type | Household Extension Cord |
| Cord Jacket | SPT-2 |
| Color | Brown |
| Amperage | 13 A |
| Voltage Rating | 125 V |
| Wattage | 1625 W |
| Description | 12' Household Extension Cord |
| Package Quantity | 1 |
| Manufacturers Part Number | 04115-SU |
| Number of Receptacles | 3 |
| Brand | Sunlite |
Compliance & Certifications
| Certifications | UL Listed |