Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB2222149

MPN #: HP-157

3M™ HP-157 Petroleum Sorbent Pad, High Capacity, 34" x 38", 50 Pads/Case

Product Description
High capacity petroleum sorbent pads have a scrim on one side to increase strength and help eliminate linting. Conveniently sized pads allow the user to quickly spread sorbent over and in the path of a spill.

Features:
  • For use in oil only Sorbent applications.
  • Scrim on one side increases strength and helps eliminate linting.
  • Pads are conveniently sized and may be re-used.
  • This highly sorbent pad features a low-profile design, so that it can be easily placed in tight areas. Ideal for cleaning up small spills and wiping down contaminated areas. Pads may also be used on a work surface in anticipation of a spill or as a wipe. Each bale sorbs 75 gallons and contains 50 pads (each 34 inches by 38 inches).
PRICE
$189.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38 in
Width34 in
Absorbency WeightHeavy

Product Details

TypePads
Package Quantity50
DescriptionPetroleum Sorbent Pad
Fluids AbsorbedOil Only
ColorWhite
Manufacturers Part NumberHP-157
Capacity/Absorption Gallons75 gal
Brand3M