Spill Magic SM125AN Spill Magic 145 Lb. Drum, Acid Neutralizer
Write a Review
|
Questions & Answers (0)
Product Description
Light Weight, Neutralizing Acid Spills. Avoid using in winds. Leaves surface clean & dry - no spill residue. Ideal for large acid spills. Quick & Easy to Use, Non-Toxic. Absorbs instantly leaving the surface clean & dry. For any acid spill (except Hydrofluoric Acid). For use on asphalt & concrete surfaces. Large drum for industrial acid spills.
PRICE
$569.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 170 lbs |
| Size | 145 lbs. |
Product Details
| Type | Particulate Absorbent |
| Package Quantity | 1 |
| Description | Spill Magic 145 Lb. Drum, Acid Neutralizer |
| Fluids Absorbed | Universal |
| Manufacturers Part Number | SM125AN |
| Container Type | Drum |
| Brand | Spill Magic |