- All components are alloy steel, Quenched and Tempered
- Forged bail is made of alloy steel for extra durability and includes a Product Identification Code (PIC)
- Bail has a larger throat opening than the popular HR-125 model
- The Working Load Limit and recommended torque value are permanently stamped into the washer
- Individually proof-tested to 2-1/2 times the Working Load Limit with certification and Statistically Magnetic Particle inspected
- Rated at 100% of Working Load Limit at any angle
Crosby HR-1000 Hoist Ring Swivel Heavy Lift 1" - 8 X 3.5", Thread Proj.- 1.35", 10000 LBS WLL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$739.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8.66 in |
| Width | 6.24 in |
| Thread Length | 1.35 in |
| Bolt Size | 1- 8 X 3.50 in |
| Working Load Weight Limit | 10,000 lbs |
Product Details
| Color | Red |
| Manufacturers Part Number | 1068050 |
| Brand | Crosby |