Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Terrier

Model # :WBB3790966

MPN #: 860500

Terrier 5 TSHPU Vertical Plate Lifting Clamp, 11000 lb. Capacity, 1-3/4"Jaw

Product Description
For vertical lifting, handling and transporting of Holland Profile (HP) shipbuilding structures from all positions.

Features:
  • With articulated lifting shackle for universal lifting flexibility at various angles
  • The articulated lifting shackle guarantees a pressure grip in every position, even when side loading up to 90 degrees . Note a lower load capacity when lifting in an angle higher than 45 degrees . Please check the WLL reduction below
  • Standard with 2 pivots for extra powerful clamping force
  • Always equipped with a safety mechanism, ensuring the clamp does not slip when lifting force is applied Vertical lifting and when load is being lowered
  • Clamp is locked in closed as well as open position
  • Lightweight design for easy handling
  • Tough quality heavy duty welded shell body
  • 5 TSHPU Vertical Plate Lifting Clamp with 0-1.77 inch jaw opening & 11000 lbs Working Load Limit


PRICE
$2,533.53

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity11000 lbs
Throat Depth4-5/16 in
Max Plate Thickness1-3/4 in
Bail Opening2-3/4 in
Working Load Limit11000 lbs

Product Details

TypeVertical
MaterialSteel
Package Quantity1
ColorYellow
Manufacturers Part Number860500
BrandTerrier