Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Terrier

Model # :WBB3791001

MPN #: 953401

Terrier 4 FHX-V Horizontal Plate Lifting Clamp, 4400 lb. Capacity, 2-3/8"Jaw

Product Description
For horizontal lifting and transporting of steel plates and other non-deflecting materials. Terrier FHX-V lifting clamps must always be used in pairs (or multiple pairs).

Features:
  • Pre-tensioned spring cam feature for easy single operator usage
  • Clamp can be closed and fixed on any desired spot
  • Compact & lightweight design for easy handling
  • Tough quality heavy duty welded body
  • 4 FHX-V Horizontal Plate Lifting Clamp with 0-2.36 inch jaw opening & 4400 lbs Working Load Limit


PRICE
$753.34

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity4400 lbs
Throat Depth5-1/2 in
Max Plate Thickness2-3/8 in
Bail Opening1-3/16 in
Working Load Limit4400 lbs

Product Details

TypeHorizontal
MaterialSteel
Package Quantity1
ColorYellow
Manufacturers Part Number953401
BrandTerrier