Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Crosby

Model # :WBB3055143

MPN #: 1016898

Crosby HR-125 Hoist Ring Swivel 3/8" - 16 X 1.5", Thread Proj. - .58", 1000 LBS WLL

Product Description
  • All components are alloy steel, Quenched and Tempered
  • Rated at 100% at 90° angle
  • Individually proof-tested to 2-1/2 times the Working Load Limit with certification and Statistically Magnetic Particle inspected
  • Fatigue rated at 1-1/2 times the Working Load Limit at 20,000 cycles
  • Marked with a Product Identification Code (PIC) for traceability, top washer is marked with Working Load Limit and recommended torque value
  • 360° swivel and 180° pivot action
  • Satisfies ASME B30.26 requirements


PRICE
$289.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2.72 in
Width1.87 in
Thread Length0.58 in
Bolt Size3/8- 16 X 1.5 in
Working Load Weight Limit1000 lbs

Product Details

ColorGold
Manufacturers Part Number1016898
BrandCrosby