Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oberon

Model # :WBB3791842

MPN #: EV-BKT-2XL-8

Oberon® HRC2 Arc Flash & Shock Kit, 8 Cal, Coverall 2XL, Glove Size 8

Product Description
This convenient all-in-one kit provides complete arc flash and shock protection for electric vehicle (EV) hazards up to 8 cal/cm2 or Category 2 arc flash hazards and up to 1500 VDC shock hazards.

Features:
  • Comes equipped with an Oberon hard cap and TCG™ face shield balaclava coveralls with escape strap Class 0 glove kit safety glasses earplugs and storage bucket
  • 20' long Kevlar® strap with a tensile strength of 3500 lbs. is permanently affixed to the coveralls to aid in an all-in-one solution for communication or rescue.
  • True Color Grey patented technology clearly defines colors with zero color distortion
  • Durable polycarbonate window features an anti-scratch and anti-fog coating for optimum performance
  • Convenient pocket is placed on the back of the coveralls to safely tuck away the strap when not in use


PRICE
$1,479.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight11 lbs
Size2XL

Product Details

Arc Rating8 cal/cm²
ColorNavy Blue
SeriesHRC2
Gloves IncludedYes
MaterialFR Treated Cotton
GenderUnisex
Package Quantity1
Manufacturers Part NumberEV-BKT-2XL-8
Glove Size8
Hazard Risk Category (HRC)2
Flame RetardantYes
BrandOberon

Compliance & Certifications

CertificationsNFPA 70E, CSA Z462, ASTM F1506, ASTM F1959, ASTM F2178