- Comes equipped with an Oberon hard cap and TCG face shield balaclava coveralls with escape strap Class 0 glove kit safety glasses earplugs and storage bucket
- 20' long Kevlar® strap with a tensile strength of 3500 lbs. is permanently affixed to the coveralls to aid in an all-in-one solution for communication or rescue.
- Convenient pocket is placed on the back of the coveralls to safely tuck away the strap when not in use
- Balaclava and coveralls are made from an inherently flame resistant fabric
- Waterproof bucket comes equipped with a locking top to keep your arc flash kit dry and protected from the harshest of elements
Oberon® TCG2P Arc Flash & Shock Kit, 12 Cal, Coverall, 2XL, Glove Size 9
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,639.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 9 lbs |
| Size | 2XL |
Product Details
| Arc Rating | 12 cal/cm² |
| Color | Navy Blue |
| Series | TCG2P |
| Gloves Included | Yes |
| Material | Inherently FR Blend |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | EV12-BKT-2XL-9 |
| Glove Size | 9 |
| Hazard Risk Category (HRC) | 2 |
| Flame Retardant | Yes |
| Brand | Oberon |
Compliance & Certifications
| Certifications | NFPA 70E, CSA Z462, ASTM F1506, ASTM F1959, ASTM F2178 |