Features:
- Krowne Hand Sink
- 16" x 15" OA
- Wall Mount w/Bracket
- 14" x 10" Front-To-Back x 6" Deep
- Splash Mount Gooseneck Spout Operated w/Knee Pedals
- 1-1/2" Drain
- Stainless Steel Construction
- Wall Mount Knee Valve Hand Sink
Weights & Dimensions
| Length | 15 in |
| Width | 16 in |
| Height | 19-1/2 in |
| Weight | 26 lbs |
| Basin Depth | 5-5/8 in |
| Backsplash Height | 8 in |
| Basin Length | 12-1/2 in |
| Basin Width | 9-3/4 in |
| Gauge | 20 ga |
Product Details
| Flow Rate | 1.8 gal/min |
| Type | Hand Sink |
| Color | Silver |
| Number of Stations | 1 |
| Mounting Location | Wall |
| Material | Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | HS-15 |
| Faucet Holes | 1 |
| Handle Style | Knee Pedal |
| Brand | Krowne |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ADA Compliant | Yes |
| NSF Certified | Yes |