Global Industrial
Model # :WB670457
Global Industrial Stainless Steel Utility Sink W/8" Backsplash, 24"x24"x12" Deep
Write a Review
|
Questions & Answers (0)
Product Description
Built for washing away dirt and grime, the Global Industrial Stainless Steel Utility Sink is the ideal washing companion for a variety of jobsites and workstations, whether you need a reliable station for washing tools or an industrial sink for cleaning hands after a hard day's work. The deep basin allows elbow-deep scrubbing while keeping splashes within four walls of stainless steel. Perfect for any commercial, educational, or industrial working space where tools need to be cleaned frequently. High backsplash design protects walls from water residue and damage. One-compartment sink features an 18 gauge stainless steel body with a 8" backsplash and 12" bowl depth. Galvanized steel legs with adjustable impact resistant plastic feet. 1-hole for deck mount faucet option. Sink measures 29-1/2"L x32"W x42"H. Easy assembly. NSF Listed. 1 Year Limited Warranty.
PRICE
$739.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29-1/2 in |
| Width | 32 in |
| Height | 42 in |
| Compartment Length | 24 in |
| Compartment Width | 24 in |
| Compartment Depth | 12 in |
| Backsplash Height | 8 in |
| Steel Gauge | 18 ga |
Product Details
| Includes | No |
| Material | Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | 670457 |
| Faucet Holes | 1 |
| Brand | Global Industrial |
Compliance & Certifications
| NSF Certified | Yes |