HS Layout, Slotted Groove Trays 2" H
Write a Review
|
Questions & Answers (0)
Product Description
Includes 17 partitions and 13 dividers. Creates 32 compartments
PRICE
$179.95
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36-1/8 in |
| Depth | 18 in |
| Height | 2 in |
Product Details
| Country of Origin | USA |
| Material | Steel |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | HDR-SG432 |
| Accessory Type | Drawer |
| Brand | Lista |