Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vibrasystems

Model # :WBB2088369

MPN #: HB-S-122

Vibra Systems HB-S-122 - 1" Deflection Antivibration Spring Hanger 100 Lbs. Solid Load Orange

Product Description
HSA series spring hangers are large diameter steel springs housed in rectangular steel housings. Assembly incorporates dual (steel & elastomer) washers for uniform load distribution and high frequency isolation. Springs have a 50% additional travel to solid load as per the ASRAE recommendations. Spring hangers are used for hanging fan coil units, air handling units, fans, pipes, and ducts. These spring hangers are normally used for critical areas where noise and vibration both need to be controlled.

PRICE
$40.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-7/8 in
Width2-3/4 in
Height5-1/8 in
Weight2 lbs
Max Load66 lbs
Load @ Solid Weight100 lbs
Mount Height5-1/8 in
Bolt Size1/2 Maximum Rod in
Deflection1.3 in

Product Details

ColorGold
MaterialMetal
Package Quantity1
Manufacturers Part NumberHB-S-122
Rated Load66
BrandVibrasystems

Warranty

Warranty6 Months After Installation