Features:
- Molded metalic rib construction for relibilty and longevity
- No bolting required
- Simple field installation
Weights & Dimensions
| Length | 3 in |
| Width | 3 in |
| Height | 3/4 in |
| Weight | 1 lbs |
Product Details
| Load Range | 15-55 psi |
| Material | Rubber |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | SRMP 0303 |
| Brand | Vibrasystems |
Warranty
| Warranty | 6 Months After Installation |