Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Mason Industries

Model # :WBB250575

MPN #: HS-B-1000

Spring Vibration Isolation Hanger - 4"L x 4-3/4"W x 7-1/4"H Blue

Product Description
Steel spring reduces vibration transmissions most efficiently as performance improves with larger deflections. Spring deflections are 2 - 6 times better than the rubber products. Hangers have LDS Rubber cups under the springs and a projecting rubber bushing prevent sound transmission, even if hanger rods are not perfectly centered. Max Load 750-1000 LBS. 4"L x 4-3/4"W x 7-1/4"H Overall Dimensions.

PRICE
$125.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
125.95
Buy 5 units - 9 units
119.95Save $6.00 (5%)
Buy 10+ units
115.95Save $10.00 (8%)
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4.00 in
Width4.75 in
Height7.25 in
Weight Capacity1000 lbs
Max Deflection1.00"
Load Capacity Range500 - 1000 lbs
Top Screw/Rod Diameter3/4"
Unit of MeasurementInch (Imperial)

Product Details

TypeSpring Hanger Mount
ColorBlue
Country of OriginImport
MaterialRubber/Spring
Package Quantity1
Manufacturers Part NumberHS-B-1000
BrandMason Industries