Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HSM

Model # :WBB781256

MPN #: HSM1854M

HSM® HSM1854M Securio P36i L6 NSA High Security Micro Cut Shredder, White

Product Description
NSA/DOD approved level 6 high security micro cut paper shredder meets NSA/CSS Specification 02-01 to provide the highest level of security for destroying paper according to the most stringent standards put forth by NSA (National Security Agency). Shreds 9 to 10 sheets of paper into 1mm x 5mm shreds at 18 feet per minute. Powerful thermally protected 1600W motor is specially designed for continuous operation. Cutting rollers are V-Tek by HSM with specially hardened steel rollers. This optimum design of all cutting unit components saves valuable energy. Tried-and-tested closed gear transmission prevents dirt and wear to increase shredder service life. Shredder Includes integrated 39 Gallon plastic bag waste receptacle.

Features

  • NSA/DOD approved, high-security micro-cut shredder meets NSA/CSS Specification 01-01; TAA Compliant
  • Shreds up to 9-10 sheets per pass into 1mm x 5mm Micro Cut pieces; Security level: 6
  • 13" throat accepts paper and 5" CDs/DVDs
  • Features the highest security level available, thermal protection and a circuit breaker
  • 39 Gal. reusable wastebasket; 23.0"W x 22.0"D x 37.0"H
  • Convenient and effortless removal and emptying of collection bag.
  • Equipped with Anti-Jam technology to easily and quickly reverse out paper in the event the machine is overloaded
  • Also features separate reverse button, removable waste container and integrated auto oiler.
  • Quiet Operation - whisper like noise level during shredding
  • Automatically switches to energy saving mode in 2 minutes after last use
  • Switches off entirely if not used for 4 hours
  • Cutting rollers made of hardened solid steel.
  • Comprehensive Safety System - UL Approved, CE-Certified, TAA Copmliant
  • Shredder uses Energy Management Control System (EMCS) to deal with energy in a sensible manner by reducing energy consumption up to 90 percent.
  • High quality materials and "Made in Germany" quality for safety and durability. With 3 years warranty
  • Enclosed Gear Boxes


PRICE
$7,999.00

1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23 in
Depth22 in
Height37 in
Shred Size1/32" x 3/16"
Throat Width13 in

Product Details

TypeHigh Security Shredder
Specialty ShreddingCD/DVDs/Discs
ColorWhite
Manual Reverse ModeYes
StyleSecurio
Voltage100 - 120 V
Cutting TypeMicro Cut
Bin Capacity Gallons39 gal
DescriptionSecurio P36i L6 High Security Shredder
Package Quantity1
Manufacturers Part NumberHSM1854M
Sheet Capacity10
Continuous OperationYes
Security Level6
BrandHSM
Speed18 ft/min

Warranty

Warranty3 Years on Parts & Labor; 1 Year on Cutters; 5 Years on Cutters with Oiler

Compliance & Certifications

CertificationsTAA Compliant