Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HSM

Model # :WBB1961444

MPN #: HSM1781

HSM Securio B24s, 25-30 Sheet, Strip-Cut, 9 Gal. Capacity

Product Description
HSM Securio B24s, 25-30 Sheet, Strip-Cut, 9 Gal. Capacity

For increased data security in a modern design. The quiet document shredder with an anti-paper jam function and powerful drive components is designed for continuous operation. We recommend it for use in the workplace.

Precision engineering. Aesthetic style. This paper shredder will take your worries away - and your breath, too. Ideal for small businesses.

Features

  • Optimized cutting device technology destroys 25-30 sheets of paper, creating 38 strip-cut particles per page
  • Also shreds staples, paper clips, credit/store cards, and CDs/DVDs
  • Anti-Jam Technology prevents jams when paper shredder is overloaded
  • Continuous Duty Operation ensures continual shredding with no down time
  • EcoSmart: particularly low power consumption of 0.1 watts in standby mode
  • Comprehensive Safety System - UL Approved, CE-Certified
  • Quiet Operation - whisper like noise level during shredding
  • Solid Steel Cutting Cylinder made from 100% solid steel for high cutting capacities
  • Lifetime warranty on cutting cylinder
  • Blue Angel: This document shredder is awarded for its sustainability
  • High quality materials and "Made in Germany" quality for safety and durability. With 3 years warranty
  • Multi-function button with reversing function
  • Inspection window to monitor filling level
  • 9 gallon bin
PRICE
$925.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-1/2 in
Depth15-1/2 in
Height23-4/5 in
Throat Width9-2/5 in

Product Details

TypePersonal / Deskside Shredder
Specialty ShreddingPaper, Staples, Paper Clips, Credit Cards, CD/DVDs
ColorWhite
Manual Reverse ModeYes
Hertz60 Hz
StyleSecurio
Automatic Shut OffYes
Voltage100 - 120 V
Cutting TypeStrip Cut
Bin Capacity Gallons9 gal
DescriptionSecurio B24s
Package Quantity1
Recommended Shredder Users1 to 3
Manufacturers Part NumberHSM1781
Sheet Capacity30
Continuous OperationYes
Security LevelP2
BrandHSM
Speed13 ft/min

Warranty

WarrantyLimited Lifetime; 3 Years on Parts yr