Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Formax

Model # :WBB2240104

MPN #: FD 87 Casino

Formax® Commercial Grade Casino Shredder - White

Product Description
Commercial-grade power for highly-sensitive casino game pieces. In the casino and gaming industry, security is a top priority, both on the gaming floor and behind the scenes. Reduce the risk of fraud with the FD 87 Casino Shredder. This specially-designed unit combines user-friendly features with the industrial strength needed to ensure retired gaming pieces stay out of the wrong hands. Solid-steel cutting blades and a heavy-duty motor shred entire decks of playing cards, multiple dice, casino chips, coins and gaming tokens. Simply open the enclosed shredding chamber, drop in the items and close the latch. Press Start on the LED Control Panel and watch through the clear plexi-window as the blades shred each piece. Shredded particles are then collected in the rugged molded plastic waste bin for secure disposal. The Formax® FD 87 Casino Shredder is ideal for behind-the-scenes security in gaming facilities of all sizes.

Features:

  • Shreds cards, dice, chips, tokens
  • Dedicated shredding chamber
  • Transparent safety shield
  • Solid-steel cutting blades
  • LED Control Panel
  • Rugged, convenient waste bin


PRICE
$15,999.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth36 in
Height48-1/2 in
Weight948 lbs
Throat Width4-3/4 in

Product Details

TypeCommercial Shredder
ColorWhite
Manual Reverse ModeYes
Country of OriginMade in USA
Cutting TypeCross Cut
MaterialMetal
DescriptionCasino Shredder
Package Quantity1
Manufacturers Part NumberFD 87 Casino
Full Bin IndicatorYes
BrandFormax

Warranty

Warranty90 days