- BLOCKADE Versatile Sign Stand Base is for use with BLOCKADE Versatile Sign Stand Post (sold separately)
- Base is solid, heavyweight cast iron material, weighing 37 lbs.
- Powder-coated in black and gray
- Foldable legs flip open to increase footprint from 18" to 36" for added stability
- Legs have a quick and easy locking feature to hold them in place
- For more stability, place sand bags (sold separately) on each open leg
- Easily tilt and move the stand with wheel attachment (sold separately)
Accuform HSP821 Base for BLOCKADE Versatile Sign Stand, 19-3/4"L x 18"W x 6-1/2"H, Cast Iron
Write a Review
|
Questions & Answers (0)
Product Description
Specifications:
PRICE
$219.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 2-3/4 in |
| Weight | 37 lbs |
| Post Height | 6-1/2 ft |
Product Details
| Sign Legend | Blockade Versatile Sign Stand |
| Material | Cast Iron |
| Description | Base for BLOCKADE Versatile Sign Stand |
| Wheels | No |
| Manufacturers Part Number | HSP821 |
| Post Type | Iron |
| Brand | Accuform |