- BLOCKADE Versatile Sign Stand Wheel Accessory is for use with BLOCKADE Versatile Sign Stand (sold separately)
Accuform HSP823 Wheel Accessory for BLOCKADE Versatile Sign Stand, 6-1/4"L x 3-1/2"W x 2-3/4"H
Write a Review
|
Questions & Answers (0)
Product Description
Specifications:
PRICE
$44.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/2 in |
| Height | 2-3/4 in |
Product Details
| Sign Legend | Versatile Sign Stand Wheel Attachment |
| Material | Cast Iron |
| Description | Wheel Accessory for BLOCKADE Versatile Sign Stand |
| Wheels | Yes |
| Manufacturers Part Number | HSP823 |
| Brand | Accuform |