- TMX Annular Cutter has a 3/4" shank with two flats and is interchangeable with other standard hole cutting systems
- Cutter design eliminates the need for multi-step drilling
Model # :WBB557432
MPN #: 50200562
HSS Annular Cutter, 9/16" D, For 1" Depth of Cut, 4 Flutes x 3/4" Sh D, 2 Shank Flats
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel TMX Annular Cutters . HSS TMX Annular Cutter, 9/16" cutting diameter for 1" depth of cut with 4 flutes x 3/4" shank diameter with 2 shank flats.
PRICE
$27.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shank Size | 3/4 in |
| Cutting Diameter | 9/16 in |
| Shank Diameter | 3/4 in |
| Diameter | 9/16 in |
| Depth of Cut | 1 in |
Product Details
| Country of Origin | Import |
| Material | HSS |
| Manufacturers Part Number | 50200562 |
| Number of Flutes | 4 |