Countersinks
Availability
Shank Diameter
Brand
Length
Material
Type
Color
Size
Price
Related Products
Shaviv Blade B32 Hi-Speed Steel Bi-Directional Deburring Blades For Front & Back Hole Edges (B32) B32 geometry blade simultaneously deburrs the inside and outside of holes. Rotates clockwise & counterclockwise. Made of Hi-Speed Steel. Deburrs materials with spiral chips up to 0.16" (4mm) thick. Great for Outer Edge Applications. Good for use on Steel, Aluminum, Copper, and Plastics.
Shaviv 100pc Bulk Pack of E100 Hi-Speed Steel Deburring Blades (E100). The E100 is the standard heavy duty Hi-Speed Steel blade in the Shaviv range. Deburrs materials with spiral chips. Great for Straight Edge and Hole Edge applications Good for use on Steel, Aluminum, Copper, and Plastics.
Shaviv Blade E100CL Heavy Duty Solid Carbide Deburring Blades For Left Handed Users (E100CL). Standard size E100 geometry heavy duty blade made with solid carbide for more durability for left handed use. Deburrs materials with spiral chips. Great for Straight Edge and Hole Edge applications. Good for use on Steel, Aluminum, and Hardened Steel.
Designed to produce center hole that serves as the sear or bearing surface for center on a machine. Produces an ordinary 60° included angle center. Manufactured from high-speed steel. Bright finish. For working in carbon steel, tool steel, alloy steel and cast iron. Plain type can be used for most applications. 30 Day Warranty.
Shaviv Diamond Coated Filing and Hand Deburring Premium Kit. The Shaviv File and Deburring Premium Kit is for heavy duty scraping and filing. It features our special MB2020E handle which is great for precision work on holes, slots, edges. This set has a variety of different diamond coated files for Straight Edge, Hole Edge, Hole Back Edge, Hole Inner Surface, and Flat Surface Applications. Set Includes 1 MB2020E Handle, E100S Blade, E400 Blade and 5 styles of diamond coated blades.