Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Severance

Model # :WBB1646314

MPN #: SC-10

Severance Chatter Free® Stop Countersink Cutter 82 Degree 5/8" Diameter 1/4 Pilot Hole

Product Description
Chatterfree Stop Countersink Cutters

These items are designed specifically for use with the Severance Micro-Stop Countersink system. Angles and pilot diameters other than those listed may be specified as specials.

PRICE
$39.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-5/32 in
Pilot Diameter1/4
Head Diameter5/8 in
Thread Diameter1/4"-28

Product Details

TypeChatter Free Stop Countersink Cutter
MaterialHSS
Manufacturers Part NumberSC-10
Angle82 Degree
BrandSeverance