Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
HSS Import Interchangeable Pilot Counterbore, Straight Shank HSS, 3 Flute, 31/32"

Model #: WBB557087

MPN #: B557087

HSS Import Interchangeable Pilot Counterbore, Straight Shank HSS, 3 Flute, 31/32"

|
Questions & Answers (0)
PRICE
$66.95
Usually ships in 5 to 8 days
High Speed Steel TMX Interchangeable Pilot Counterbore with Straight Shank. HSS TMX Interchangeable Pilot Counterbore, Straight Shank, 3 Flute, 31/32" cutting diameter x 3/4" shank diameter x 4-5/8" shank length x 6-3/8" OAL with 5/16" pilot hole diameter for pilots 3/8" to 29/32".
  • For counterboring and spotfacing - interchangeable pilots provide the advantage of one counterbore size can be used for a number of pilot hole diameters


1
1
Easy online or call-in returns.