Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
HSS Import Interchangeable Pilot Counterbore, Straight Shank HSS, 5 Flute, 2"

Model #: WBB554987

MPN #: B554987

HSS Import Interchangeable Pilot Counterbore, Straight Shank HSS, 5 Flute, 2"

|
Questions & Answers (0)
PRICE
$189.95
Usually ships in 5 to 8 days
High Speed Steel TMX Interchangeable Pilot Counterbore with Straight Shank. HSS TMX Interchangeable Pilot Counterbore, Straight Shank, 5 Flute, 2" cutting diameter x 1-1/2" shank diameter x 5-7/8" shank length x 8-3/8" OAL with 1/2" pilot hole diameter for pilots 9/16" to 1-15/16".
  • For counterboring and spotfacing - interchangeable pilots provide the advantage of one counterbore size can be used for a number of pilot hole diameters


1
1
Easy online or call-in returns.