- Designed for cutting thin wire or tubing as well as very thin light duty slotting
Model # :WBB556446
MPN #: 5-746-540
HSS Import Jewelers Saw, 3" DIA x .025" Face x 1" Hole x 230 Teeth
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel TMX Jewelers Saw. HSS TMX Jewelers Saw, 3" diameter x .025" face width x 1" hole size x 230 Teeth.
PRICE
$21.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thickness | 0.025 |
| Diameter | 3 in |
| Blade Thickness | 0.025" |
| Hole Diameter | 1" |
Product Details
| Type | Jewelers Saw |
| Material | HSS |
| Description | Milling Saw |
| Teeth per Saw | 230 |
| Manufacturers Part Number | 5-746-540 |
| Number of Teeth | 230 |