- Designed for cutting thin wire or tubing as well as very thin light duty slotting
Model # :WBB556146
MPN #: 5-746-055
HSS Import Jewelers Saw, 1-1/4" DIA x .010" Face x 3/8" Hole x 120 Teeth
|
Questions & Answers (0)
Product Description
High Speed Steel TMX Jewelers Saw. HSS TMX Jewelers Saw, 1-1/4" diameter x .010" face width x 3/8" hole size x 120 Teeth.
PRICE
$14.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thickness | 0.01 |
| Diameter | 1-1/4 in |
| Blade Thickness | 0.010" |
| Hole Diameter | 3/8" |
Product Details
| Type | Jewelers Saw |
| Material | HSS |
| Description | Milling Saw |
| Teeth per Saw | 120 |
| Manufacturers Part Number | 5-746-055 |
| Number of Teeth | 120 |