Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB558079

MPN #: 5-746-720

HSS Import Jewelers Saw, 4" DIA x .020" Face x 1" Hole x 310 Teeth

Product Description
High Speed Steel TMX Jewelers Saw. HSS TMX Jewelers Saw, 4" diameter x .020" face width x 1" hole size x 310 Teeth.
  • Designed for cutting thin wire or tubing as well as very thin light duty slotting


PRICE
$34.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thickness0.02
Diameter4 in
Blade Thickness0.020"
Hole Diameter1"

Product Details

TypeJewelers Saw
MaterialHSS
DescriptionMilling Saw
Teeth per Saw310
Manufacturers Part Number5-746-720
Number of Teeth310