- Side chip clearance provides greater chip room, more accurate cuts and improved surface finish
- Staggered teeth provide more chip room thus permitting increased speed and feed over plain teeth
Model # :T9FB555538
MPN #: 5-749-310
HSS Import Metal Slitting Saw Staggered, Side Chip Clear, 4" DIA x 9/64" Face x 1" Hole,
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel TMX Metal Slitting Saw Staggered Teeth with Side Chip Clearance. HSS TMX Metal Slitting Saw Staggered Teeth with Side Chip Clearance, 4" diameter x 9/64" face width x 1" hole size x 34 Teeth.
PRICE
$139.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 4 in |
| Blade Thickness | 9/64" |
| Hole Diameter | 1" |
Product Details
| Type | Metal Slitting Saw w/ Staggered Teeth & Side Chip Clearance |
| Material | HSS |
| Description | Milling Saw |
| Manufacturers Part Number | 5-749-310 |
| Number of Teeth | 34 |