- Designed for cutting thin wire or tubing as well as very thin light duty slotting
Model # :T9FB555023
MPN #: 5-746-950
HSS Import Jewelers Saw, 6" DIA x .064" Face x 1" Hole x 232 Teeth
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel TMX Jewelers Saw. HSS TMX Jewelers Saw, 6" diameter x .064" face width x 1" hole size x 232 Teeth.
PRICE
$69.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thickness | 0.064 |
| Diameter | 6 in |
| Blade Thickness | 0.064" |
| Hole Diameter | 1" |
Product Details
| Type | Jewelers Saw |
| Material | HSS |
| Description | Milling Saw |
| Teeth per Saw | 232 |
| Manufacturers Part Number | 5-746-950 |
| Number of Teeth | 232 |