Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB557192

MPN #: 5-101-030

HSS Import Taper Pin Reamer, Metric DiN 9/A, Straight Flute, 8mm with 10mm shank, 7 Flutes

Product Description
High Speed Steel TMX Straight Flute Taper Pin Reamer. HSS TMX Taper Pin Reamer, metric DiN 9/A, Straight Flute, 8 mm with 10 mm shank x 145 flute length x 180 overall length (OAL), 7 Flutes.
  • Excellent for hand reaming
  • Taper is 1/4" peer foot
  • Designed to ream holes into which a standard tapered pin will fit


PRICE
$27.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length180 mm
Metric Diameter8.00mm
Flute Length145mm in

Product Details

TypeTaper Pin Reamer
Flute StyleStraight
MaterialHSS
Manufacturers Part Number5-101-030
Number of Flutes7
Flute TypeStraight