- Excellent for hand reaming
- Taper is 1/4" peer foot
- Designed to ream holes into which a standard tapered pin will fit
Model # :T9FB557276
MPN #: 5-101-050
HSS Import Taper Pin Reamer, Metric DiN 9/A,Straight Flute, 20mm with 22.4mm shank, 9 Flutes
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel TMX Straight Flute Taper Pin Reamer. HSS TMX Taper Pin Reamer, metric DiN 9/A, Straight Flute, 20 mm with 22.4 mm shank x 250 flute length x 310 overall length (OAL), 9 Flutes.
PRICE
$149.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 310 mm |
| Metric Diameter | 20.00mm |
| Flute Length | 250mm in |
Product Details
| Type | Taper Pin Reamer |
| Flute Style | Straight |
| Material | HSS |
| Manufacturers Part Number | 5-101-050 |
| Number of Flutes | 9 |
| Flute Type | Straight |