Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hubbell - Gleason

Model # :WBB212214

MPN #: ACA14325-BC15

Hubbell ACA14325-BC15 Industrial Duty Cord Reel with Bare End on Cord - 14/3c x 25', 15A, Aluminum

Product Description
Gleason Reel® Cord Reel can be mounted to wall, ceiling or under work bench. Includes adjustable cord stop and ratchet lock to keep cord in place. Spring rewind for easy cord retraction. Simply pull cord off spool and use ratchet lock to maintain desired cable length. Pull slightly to release the ratchet and spring the cord for easy rewind. Heavy duty cast aluminum frame for strength. Durable baked polyester finish. Fully gasketed slip-ring housing. Features a bare end on cord. 14/3c x 25'.

PRICE
$665.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 ft
Width13 in
Depth11.4 in
Height14.5 in
Weight24 lbs
Cord Length25 ft
Gauge14 ga

Product Details

Power ConnectionBare End
ColorYellow
Amperage15 A
Drive/Return TypeSpring Retractable
MaterialCast Aluminum
DescriptionIndustrial Duty Cord Reel w/ Bare End on Cord
Number of Conductors3
Manufacturers Part NumberACA14325-BC15
Inlet48" Pigtail w/ 3 Prong Plug
Cable/Cord/Hose IncludedYes
BrandHubbell - Gleason