Hubbell GCC16370-HL Industrial Duty Cord Reel with Incandescent Hand Lamp - 16/3c x 70'
Write a Review
|
Questions & Answers (0)
Product Description
Gleason Reel® Cord Reel can be mounted to wall, ceiling or under work bench. Includes adjustable cord stop and ratchet lock to keep cord in place. Spring rewind for easy cord retraction. Simply pull cord off spool and use ratchet lock to maintain desired cable length. Pull slightly to release the ratchet and spring the cord for easy rewind. Heavy duty steel frame for strength. Durable baked polyester finish. Fully gasketed steel slip-ring housing. Incandescent Hand Lamp includes on/off power control switch. 16/3c x 70'.
PRICE
$529.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-1/2 in |
| Depth | 9-7/8 in |
| Height | 17-1/2 in |
| Weight | 42 lbs |
| Cord Length | 70 ft |
| Cord Gauge | 16/3 ga |
| Gauge | 16 ga |
Product Details
| Type | Work Light |
| Cord Jacket | SJOW |
| Color | Orange |
| Amperage | 10 A |
| Drive/Return Type | Spring Retractable |
| Material | Steel |
| Description | Industrial Duty Reel w/ Incandescent Hand Lamp |
| Number of Conductors | 3 |
| Features | Cage Drop Light |
| Manufacturers Part Number | GCC16370-HL |
| Cable/Cord/Hose Included | Yes |
| Brand | Hubbell - Gleason |